

€23.81/ meterexcl. VAT
€28.81incl. VAT
Sold per: 167.64Min. order: 167.64
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | GTH |
Code | 6GTH |
Hose ID (DN) | DN10 |
Hose ID | 3/8" in |
Hose ID | 9.5 mm |
Outer Diameter | 15.9 mm |
Maximum operating pressure | 28 bar |
Maximum operating pressure | 2.8 MPa |
Maximum operating pressure | 400 psi |
Minimum burst pressure | 112 bar |
Minimum bending radius | 75 mm |
Material of inner wall | NBR |
Material of outer wall | CR |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | One layer of textile reinforcement |
Temperature range | from -40 to 135 °C |
EN standard | EN 854-R6 |
SAE standard | SAE 100 R6 |
ISO standard | ISO 4079 R6 |