

€22.53/ meterexcl. VAT
€27.26incl. VAT
Sold per: 198.12Min. order: 198.12
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | GTH |
Code | 5GTH |
Hose ID (DN) | DN08 |
Hose ID | 5/16" in |
Hose ID | 8 mm |
Outer Diameter | 14.3 mm |
Maximum operating pressure | 28 bar |
Maximum operating pressure | 2.8 MPa |
Maximum operating pressure | 400 psi |
Minimum burst pressure | 112 bar |
Minimum bending radius | 75 mm |
Material of inner wall | NBR |
Material of outer wall | CR |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | One layer of textile reinforcement |
Weight | 0.15 kg/m |
Temperature range | from -40 to 135 °C |
EN standard | EN 854-R6 |
SAE standard | SAE 100 R6 |
ISO standard | ISO 4079 R6 |
€4.18/ meterexcl. VAT
€5.06incl. VAT
Sold per: 0.01Min. order: 0.01
8.5 In stock - Estimated delivery date 05/11/2026€8.85/ meterexcl. VAT
€10.71incl. VAT
Sold per: 0.01Min. order: 0.01
10 In stock - Estimated delivery date 05/11/2026€37.43/ meterexcl. VAT
€45.29incl. VAT
78 In stock - Estimated delivery date 05/11/2026