

€62.21/ meterexcl. VAT
€75.27incl. VAT
Sold per: 50.29Min. order: 50.29
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | GTH |
Code | 16GTH |
Hose ID (DN) | DN25 |
Hose ID | 1" in |
Hose ID | 25.4 mm |
Outer Diameter | 33.5 mm |
Maximum operating pressure | 17 bar |
Maximum operating pressure | 1.7 MPa |
Maximum operating pressure | 250 psi |
Minimum burst pressure | 69 bar |
Minimum bending radius | 165 mm |
Material of inner wall | NBR |
Material of outer wall | CR |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | One layer of textile reinforcement |
Temperature range | from -40 to 135 °C |
EN standard | EN 854-R6 |
ISO standard | ISO 4079 R6 |