

€55.84/ meterexcl. VAT
€67.57incl. VAT
Sold per: 68.58Min. order: 68.58
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | GTH |
Code | 12GTH |
Hose ID (DN) | DN19 |
Hose ID | 3/4" in |
Hose ID | 19 mm |
Outer Diameter | 26.9 mm |
Maximum operating pressure | 21 bar |
Maximum operating pressure | 2.1 MPa |
Maximum operating pressure | 300 psi |
Minimum burst pressure | 84 bar |
Minimum bending radius | 150 mm |
Material of inner wall | NBR |
Material of outer wall | CR |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | One layer of textile reinforcement |
Temperature range | from -40 to 135 °C |
EN standard | EN 854-R6 |
SAE standard | SAE 100 R6 |
ISO standard | ISO 4079 R6 |