

€99.16/ meterexcl. VAT
€119.98incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | GP80 |
Internal diameter | 51 mm |
Wall thickness | 6.5 mm |
Outer Diameter | 64 mm |
Maximum operating pressure | 30 bar |
Minimum burst pressure | 90 bar |
Vacuum-resistance at 20 °C | 16 % |
Minimum bending radius | 500 mm |
Roll length | 40 m |
Material of inner wall | NBR |
Temperature range | from -40 to 100 °C |
Temperature range °F | from -40 to 212 °F |
Static wire | No |