GATES

GATES Low pressure hose GP80-16 (DN25) roll=40m

  • ERIKS:10015027
  • Manufacturer:5412571014587
Image 1
Save to list

€36.30/ meterexcl. VAT

€43.92incl. VAT

18 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Type
GP80
Internal diameter
25 mm
Wall thickness
5.3 mm
Outer Diameter
35.6 mm
Maximum operating pressure
30 bar
Minimum burst pressure
90 bar
Minimum bending radius
130 mm
Roll length
40 m
Material of inner wall
NBR
Temperature range
from -40 to 100 °C
Temperature range °F
from -40 to 212 °F
Static wire
No