GATES

GATES Low pressure hose GP80-12 (DN19) roll=40m

  • ERIKS:10015026
  • Manufacturer:5412571014570
Image 1
Save to list

€27.13/ meterexcl. VAT

€32.83incl. VAT

133 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Type
GP80
Internal diameter
19 mm
Wall thickness
5 mm
Outer Diameter
29 mm
Maximum operating pressure
30 bar
Minimum burst pressure
90 bar
Minimum bending radius
110 mm
Roll length
40 m
Material of inner wall
NBR
Temperature range
from -40 to 100 °C
Temperature range °F
from -40 to 212 °F
Static wire
No