GATES

GATES Low pressure hose GP80-08 (DN12) roll=40m

  • ERIKS:10015024
  • Manufacturer:5412571014556
Image 1
Save to list

€15.30/ meterexcl. VAT

€18.51incl. VAT

190.55 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Type
GP80
Internal diameter
13 mm
Wall thickness
3.75 mm
Outer Diameter
20.5 mm
Maximum operating pressure
37 bar
Minimum burst pressure
110 bar
Minimum bending radius
70 mm
Roll length
40 m
Material of inner wall
NBR
Temperature range
from -40 to 100 °C
Temperature range °F
from -40 to 212 °F
Static wire
No