

€16.48/ meterexcl. VAT
€19.94incl. VAT
Sold per: 0.01Min. order: 0.01
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | GP80 |
Internal diameter | 13 mm |
Wall thickness | 3.75 mm |
Outer Diameter | 20.5 mm |
Maximum operating pressure | 37 bar |
Minimum burst pressure | 110 bar |
Vacuum-resistance at 20 °C | 83 % |
Minimum bending radius | 70 mm |
Roll length | 40 m |
Material of inner wall | NBR |
Temperature range | from -40 to 100 °C |
Temperature range °F | from -40 to 212 °F |
Static wire | No |