GATES

GATES Low pressure hose GP80-04 (DN06) roll=40m

  • ERIKS:10015021
  • Manufacturer:5412571014525
Image 1
Save to list

€10.80/ meterexcl. VAT

€13.07incl. VAT

50 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Type
GP80
Internal diameter
6 mm
Wall thickness
3.5 mm
Outer Diameter
13 mm
Maximum operating pressure
37 bar
Minimum burst pressure
110 bar
Minimum bending radius
35 mm
Roll length
40 m
Material of inner wall
NBR
Temperature range
from -40 to 100 °C
Temperature range °F
from -40 to 212 °F
Static wire
No