

€25.73/ meterexcl. VAT
€31.13incl. VAT
Sold per: 0.01Min. order: 0.01
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | GP60 |
Code | GP60-19MMXCL40 |
Hose ID | 3/4" in |
Hose ID | 19 mm |
Hose ID (DN) | DN19 |
Outer Diameter | 29 mm |
Maximum operating pressure | 20 bar |
Minimum burst pressure | 60 bar |
Minimum bending radius | 135 mm |
Material of inner wall | NBR |
Material of outer wall | NBR/PVC |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | One layer of textile reinforcement |
Weight | 0.47 kg/m |
Temperature range | from -40 to 100 °C |