

€19.86/ meterexcl. VAT
€24.03incl. VAT
Sold per: 40Min. order: 40
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | GP60 |
Code | GP60-16MMXCL40 |
Hose ID | 5/8" in |
Hose ID | 16 mm |
Hose ID (DN) | DN16 |
Outer Diameter | 24.2 mm |
Maximum operating pressure | 20 bar |
Minimum burst pressure | 60 bar |
Minimum bending radius | 115 mm |
Material of inner wall | NBR |
Material of outer wall | NBR/PVC |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | One layer of textile reinforcement |
Weight | 0.33 kg/m |
Temperature range | from -40 to 100 °C |