

€10.14/ meterexcl. VAT
€12.27incl. VAT
Sold per: 40Min. order: 40
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | GP60 |
Code | GP60-6MMXCL40 |
Hose ID | 1/4" in |
Hose ID | 6.4 mm |
Hose ID (DN) | DN06 |
Outer Diameter | 13 mm |
Maximum operating pressure | 20 bar |
Minimum burst pressure | 60 bar |
Minimum bending radius | 45 mm |
Material of inner wall | NBR |
Material of outer wall | NBR/PVC |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | One layer of textile reinforcement |
Weight | 0.13 kg/m |
Temperature range | from -40 to 100 °C |