

€59.72/ meterexcl. VAT
€72.26incl. VAT
Sold per: 40Min. order: 40
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | GP40 |
Code | GP40-38MMXCT40 |
Hose ID | 1.1/2" in |
Hose ID | 38.1 mm |
Hose ID (DN) | DN38 |
Outer Diameter | 51 mm |
Maximum operating pressure | 13 bar |
Minimum burst pressure | 40 bar |
Minimum bending radius | 300 mm |
Material of inner wall | EPDM |
Material of outer wall | EPDM |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | Two layers of textile reinforcement |
Weight | 1.2 kg/m |
Temperature range | from -40 to 100 °C |