

€45.49/ meterexcl. VAT
€55.04incl. VAT
Sold per: 40Min. order: 40
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | GP40 |
Code | GP40-32MMXCT40 |
Hose ID | 1.1/4" in |
Hose ID | 31.8 mm |
Hose ID (DN) | DN31 |
Outer Diameter | 44 mm |
Maximum operating pressure | 13 bar |
Minimum burst pressure | 40 bar |
Minimum bending radius | 200 mm |
Material of inner wall | EPDM |
Material of outer wall | EPDM |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | Two layers of textile reinforcement |
Weight | 0.93 kg/m |
Temperature range | from -40 to 100 °C |