

€17.78/ meterexcl. VAT
€21.51incl. VAT
Sold per: 0.01Min. order: 0.01
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | GP40 |
Code | GP40-19MMXCL40 |
Hose ID | 3/4" in |
Hose ID | 19 mm |
Hose ID (DN) | DN19 |
Outer Diameter | 28 mm |
Maximum operating pressure | 13 bar |
Minimum burst pressure | 40 bar |
Minimum bending radius | 135 mm |
Material of inner wall | EPDM |
Material of outer wall | EPDM |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | Two layers of textile reinforcement |
Weight | 0.46 kg/m |
Temperature range | from -40 to 100 °C |