

€13.85/ meterexcl. VAT
€16.76incl. VAT
238 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | GP40 |
Code | GP40-16MMxCL40 |
Hose ID | 5/8" in |
Hose ID | 16 mm |
Hose ID (DN) | DN16 |
Outer Diameter | 24 mm |
Maximum operating pressure | 13 bar |
Minimum burst pressure | 40 bar |
Minimum bending radius | 115 mm |
Material of inner wall | EPDM |
Material of outer wall | EPDM |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | Two layers of textile reinforcement |
Weight | 0.31 kg/m |
Temperature range | from -40 to 100 °C |