

€7.04/ meterexcl. VAT
€8.52incl. VAT
Sold per: 0.01Min. order: 0.01
38.8 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | GP40 |
Code | GP40-6MMxCL40 |
Hose ID | 1/4" in |
Hose ID | 6.4 mm |
Hose ID (DN) | DN06 |
Outer Diameter | 12 mm |
Maximum operating pressure | 13 bar |
Minimum burst pressure | 40 bar |
Minimum bending radius | 45 mm |
Material of inner wall | EPDM |
Material of outer wall | EPDM |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | Two layers of textile reinforcement |
Weight | 0.11 kg/m |
Temperature range | from -40 to 100 °C |