

€5.24/ pieceexcl. VAT
€6.34incl. VAT
1 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Lock-On Plus |
Type | MP |
Execution | Standard |
Material | Brass |
Hose ID (DN) | DN12 |
Hose ID | 1/2" in |
Connection type | Male thread |
Connection termination | NPTF |
Connection termination size | 1/2" |
Elbow angle | 0 ° |