

€7.76/ pieceexcl. VAT
€9.39incl. VAT
415 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Lock-On Plus |
Type | FDLX |
Execution | Standard |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN12 |
Hose ID | 1/2" in |
Connection type | Female swivel thread |
Connection termination | Metric 24°/60° cone |
Connection termination size | 15L - M22x1.5 |
Elbow angle | 0 ° |