

€4.67/ pieceexcl. VAT
€5.65incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Lock-On Plus |
Type | MP |
Execution | Standard |
Material | Brass |
Hose ID (DN) | DN10 |
Hose ID | 3/8" in |
Connection type | Male thread |
Connection termination | NPTF |
Connection termination size | 3/8" |
Elbow angle | 0 ° |