

€11.18/ pieceexcl. VAT
€13.53incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Lock-On Plus |
Type | FBSPPX90 |
Execution | Standard |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN10 |
Hose ID | 3/8" in |
Connection type | Female swivel thread |
Connection termination | BSP 60° cone |
Connection termination size | 3/8" |
Elbow angle | 90 ° |
Bend model | Standard |