

€3.71/ pieceexcl. VAT
€4.49incl. VAT
23 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Lock-On Plus |
Type | MSP |
Execution | Standard |
Material | Brass |
Hose ID (DN) | DN10 |
Hose ID | 3/8" in |
Connection type | Standpipe |
Connection termination | Metric |
Connection termination size | 10 |
Elbow angle | 0 ° |