

€5.24/ pieceexcl. VAT
€6.34incl. VAT
10 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Lock-On Plus |
Type | FDLX |
Execution | Standard |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN10 |
Hose ID | 3/8" in |
Connection type | Female swivel thread |
Connection termination | Metric 24°/60° cone |
Connection termination size | 10L - M16x1.5 |
Elbow angle | 0 ° |