

€11.41/ pieceexcl. VAT
€13.81incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 26/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Lock-On Plus |
Type | FDLX90 |
Execution | Standard |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN06 |
Hose ID | 1/4" in |
Connection type | Female swivel thread |
Connection termination | Metric 24°/60° cone |
Connection termination size | 6L - M12x1.5 |
Elbow angle | 90 ° |
Bend model | Standard |