

€6.85/ pieceexcl. VAT
€8.29incl. VAT
7 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Lock-On Plus |
Type | FJX |
Execution | Standard |
Material | Steel |
Hose ID (DN) | DN06 |
Hose ID | 1/4" in |
Connection type | Female swivel thread |
Connection termination | JIC 37° cone |
Connection termination size | 7/16"-20 UNF (JIC) |
Elbow angle | 0 ° |