

€2.63/ pieceexcl. VAT
€3.18incl. VAT
223 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Lock-On Plus |
Type | FBSPPX |
Execution | Standard |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN06 |
Hose ID | 1/4" in |
Connection type | Female swivel thread |
Connection termination | BSP 60° cone |
Connection termination size | 1/4" |
Elbow angle | 0 ° |