

€11.04/ meterexcl. VAT
€13.36incl. VAT
Sold per: 0.01Min. order: 0.01
50 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | LOL |
Code | 8LOLG |
Hose ID | 1/2" in |
Hose ID | 12.7 mm |
Hose ID (DN) | DN12 |
Outer Diameter | 19.6 mm |
Maximum operating pressure | 21 bar |
Minimum burst pressure | 84 bar |
Minimum bending radius | 80 mm |
Material of inner wall | NBR |
Material of outer wall | NBR/PVC |
Quality cover | Standard |
Outside wall colour | Green |
Inlay material | Braided textile reinforcements |
Weight | 0.23 kg/m |
Temperature range | from -40 to 100 °C |