

€8.46/ meterexcl. VAT
€10.24incl. VAT
Sold per: 200Min. order: 200
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | LOL |
Code | 4LOLC |
Hose ID | 1/4" in |
Hose ID | 6.4 mm |
Hose ID (DN) | DN06 |
Outer Diameter | 11.9 mm |
Maximum operating pressure | 21 bar |
Minimum burst pressure | 84 bar |
Minimum bending radius | 45 mm |
Material of inner wall | NBR |
Material of outer wall | NBR/PVC |
Quality cover | Standard |
Outside wall colour | Grey |
Inlay material | Braided textile reinforcements |
Weight | 0.13 kg/m |
Temperature range | from -40 to 100 °C |