

€16.53/ meterexcl. VAT
€20.00incl. VAT
Sold per: 0.01Min. order: 0.01
100 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | LOL |
Code | 12LOLA |
Hose ID | 3/4" in |
Hose ID | 19 mm |
Hose ID (DN) | DN19 |
Outer Diameter | 26.9 mm |
Maximum operating pressure | 21 bar |
Minimum burst pressure | 84 bar |
Minimum bending radius | 135 mm |
Material of inner wall | NBR |
Material of outer wall | NBR/PVC |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | Braided textile reinforcements |
Weight | 0.36 kg/m |
Temperature range | from -40 to 100 °C |