

€13.63/ meterexcl. VAT
€16.49incl. VAT
Sold per: 75Min. order: 75
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | LOL |
Code | 10LOLG |
Hose ID | 5/8" in |
Hose ID | 16 mm |
Hose ID (DN) | DN16 |
Outer Diameter | 23.9 mm |
Maximum operating pressure | 21 bar |
Minimum burst pressure | 84 bar |
Minimum bending radius | 115 mm |
Material of inner wall | NBR |
Material of outer wall | NBR/PVC |
Quality cover | Standard |
Outside wall colour | Green |
Inlay material | Braided textile reinforcements |
Weight | 0.3 kg/m |
Temperature range | from -40 to 100 °C |