GATES

GATES LASER AT-1 Laser Alignment Device

  • ERIKS:1065166
  • Manufacturer:5414465175169
Image 1
  • For both V-belts and synchronous belts
  • Shows parallel and angular misalignment between the pulleys
  • Much faster and more accurate than measuring with earlier, conventional methods
  • For both horizontally and vertically mounted machines
  • Alignment can be made by one operator
  • Also suitable for non-magnetic pulleys
Technical characteristics
  • Pulley diameters: ≥ 60 mm
  • Beam angle: 78°
  • Measurement distance: 10 m
  • Battery: 1 x R6 (AA) 1.5 V
  • Battery operation: 8 hours continuously
  • Laser class: 2
  • Output power: < 1 mW
  • Laser wave length: 635 - 670 nm
  • Temperature range: -10°C up to +50°C
  • Housing: ABS plastics
  • Back plate: Anodised aluminium
  • Weight: 0.25 kg
  • Dimensions: 147x87x28 mm
Save to list

€1,285.78/ pieceexcl. VAT

€1,555.79incl. VAT

Estimated delivery date - 27/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
7401
Type
AT-1 Laser Alignment Tool
Pulley diameter
≥ 60 mm