

€83.02/ meterexcl. VAT
€100.45incl. VAT
Sold per: 0.01Min. order: 0.01
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | MULTI MASTER® GMV™ |
Code | MULTIMAS GMV MGFLEX 2XCL30 |
Hose ID | 2" in |
Hose ID | 50.8 mm |
Hose ID (DN) | DN51 |
Outer Diameter | 60.7 mm |
Maximum operating pressure | 10 bar |
Maximum operating pressure | 1 MPa |
Maximum operating pressure | 150 psi |
Minimum burst pressure | 41 bar |
Minimum bending radius | 50 mm |
Material of inner wall | NBR |
Material of outer wall | CR |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | Textile with a helical spiral-wire |
Temperature range | from -40 to 135 °C |
SAE standard | SAE 100 R4 |