GATES

GATES Hydraulic hose MULTIMAS GMV MGFLEX 1XRL30

  • ERIKS:13616018
  • Manufacturer:5400608053524
Image 1
Save to list

€48.58/ meterexcl. VAT

€58.78incl. VAT

Sold per: 0.01Min. order: 0.01

39.74 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Type
MULTI MASTER® GMV™
Code
MULTIMAS GMV MGFLEX 1XRL30
Hose ID
1" in
Hose ID
25.4 mm
Hose ID (DN)
DN25
Outer Diameter
35.8 mm
Maximum operating pressure
21 bar
Maximum operating pressure
2.1 MPa
Maximum operating pressure
300 psi
Minimum burst pressure
84 bar
Minimum bending radius
25 mm
Material of inner wall
NBR
Material of outer wall
CR
Quality cover
Standard
Outside wall colour
Black
Inlay material
Textile with a helical spiral-wire
Temperature range
from -40 to 135 °C
SAE standard
SAE 100 R4