

€66.05/ meterexcl. VAT
€79.92incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | MULTI MASTER® GMV™ |
Code | MULTIMAS GMV MGFLEX 1.1/4XRL30 |
Hose ID | 1.1/4" in |
Hose ID | 31.8 mm |
Hose ID (DN) | DN31 |
Outer Diameter | 42.2 mm |
Maximum operating pressure | 17 bar |
Maximum operating pressure | 1.7 MPa |
Maximum operating pressure | 250 psi |
Minimum burst pressure | 69 bar |
Minimum bending radius | 30 mm |
Material of inner wall | NBR |
Material of outer wall | CR |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | Textile with a helical spiral-wire |
Temperature range | from -40 to 135 °C |
SAE standard | SAE 100 R4 |