

€73.92/ meterexcl. VAT
€89.44incl. VAT
Sold per: 76.2Min. order: 76.2
Estimated delivery date - 25/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | TH8NC |
Code | 8TH8NCXCT76 |
Hose ID (DN) | DN12 |
Hose ID | 1/2" in |
Hose ID | 12.7 mm |
Outer Diameter | 22.1 mm |
Maximum operating pressure | 245 bar |
Maximum operating pressure | 24.5 MPa |
Maximum operating pressure | 3500 psi |
Minimum burst pressure | 980 bar |
Minimum bending radius | 100 mm |
Material of inner wall | Polyester |
Material of outer wall | Polyurethane |
Quality cover | Standard |
Outside wall colour | Orange |
Inlay material | Braided textile reinforcements |
Temperature range | from -54 to 93 °C |
EN standard | EN 855-R8 |
SAE standard | SAE 100 R8 |