

€61.61/ meterexcl. VAT
€74.55incl. VAT
Sold per: 76.2Min. order: 76.2
Estimated delivery date - 28/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | TH7NC |
Code | 8TH7NCXCTN76 |
Hose ID (DN) | DN12 |
Hose ID | 1/2" in |
Hose ID | 12.7 mm |
Outer Diameter | 20.3 mm |
Maximum operating pressure | 140 bar |
Maximum operating pressure | 14 MPa |
Maximum operating pressure | 2000 psi |
Minimum burst pressure | 560 bar |
Minimum bending radius | 75 mm |
Material of inner wall | Polyester |
Material of outer wall | Polyurethane |
Quality cover | Standard |
Outside wall colour | Orange |
Inlay material | Braided textile reinforcements |
Temperature range | from -54 to 93 °C |
SAE standard | SAE 100 R7 |