

€118.31/ meterexcl. VAT
€143.16incl. VAT
Sold per: 76.2Min. order: 76.2
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | TH7DL |
Code | 8TH7DLXCT76 |
Hose ID (DN) | DN12 |
Hose ID | 1/2" in |
Hose ID | 12.7 mm |
Outer Diameter | 20.3 mm |
Maximum operating pressure | 140 bar |
Maximum operating pressure | 14 MPa |
Maximum operating pressure | 2000 psi |
Minimum burst pressure | 560 bar |
Minimum bending radius | 75 mm |
Material of inner wall | Polyester |
Material of outer wall | Polyurethane, pinpricked |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | Braided textile reinforcements |
Temperature range | from -54 to 93 °C |
EN standard | EN 855-R7 |
SAE standard | SAE 100 R7 |
ISO standard | ISO 3947 R7 |