

€30.45/ meterexcl. VAT
€36.84incl. VAT
Sold per: 75Min. order: 75
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | MXG4K-XTP |
Code | 8MXG4K-XTPXRL75 |
Hose ID (DN) | DN12 |
Hose ID | 1/2" in |
Hose ID | 12.7 mm |
Outer Diameter | 20.7 mm |
Maximum operating pressure | 280 bar |
Maximum operating pressure | 28 MPa |
Maximum operating pressure | 4000 psi |
Minimum burst pressure | 1120 bar |
Minimum bending radius | 90 mm |
Material of inner wall | NBR |
Material of outer wall | CR |
Quality cover | XtraTuff™ Plus |
Outside wall colour | Black |
Inlay material | Xpiral™ |
Temperature range | from -40 to 121 °C |
SAE standard | SAE 100 R19 |
ISO standard | ISO 18752 280 DC |
Approval | DNV, LR, BV, ABS |