

€39.40/ meterexcl. VAT
€47.67incl. VAT
Sold per: 67.06Min. order: 67.06
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | M5K-MTF |
Code | 8M5K-MTFXRL67 |
Hose ID | 1/2" in |
Hose ID | 12.7 mm |
Hose ID (DN) | DN12 |
Outer Diameter | 21.8 mm |
Maximum operating pressure | 350 bar |
Maximum operating pressure | 35 MPa |
Maximum operating pressure | 5000 psi |
Minimum burst pressure | 1400 bar |
Minimum bending radius | 90 mm |
Material of inner wall | NBR |
Material of outer wall | NBR/PVC |
Quality cover | Gates Megatuff |
Outside wall colour | Black |
Inlay material | Two high tensile steel wire braids |
Temperature range | from -40 to 100 °C |
EN standard | EN 857-2SC |
Approval | DNV |