GATES

GATES Hydraulic hose 8M4KLXRL67

  • ERIKS:14607032
  • Manufacturer:5414465340604
Image 1
Save to list

€27.48/ meterexcl. VAT

€33.25incl. VAT

Sold per: 67.06Min. order: 67.06

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Type
M4KL
Code
8M4KLXRL67
Hose ID (DN)
DN12
Hose ID
1/2" in
Hose ID
12.7 mm
Outer Diameter
20.8 mm
Maximum operating pressure
280 bar
Maximum operating pressure
28 MPa
Maximum operating pressure
4000 psi
Minimum burst pressure
1120 bar
Minimum bending radius
90 mm
Material of inner wall
NBR
Material of outer wall
CR
Quality cover
Standard
Outside wall colour
Black
Inlay material
Two high tensile steel wire braids
Temperature range
from -57 to 100 °C
SAE standard
SAE 100 R19
ISO standard
ISO 11237 R19