

€26.36/ meterexcl. VAT
€31.90incl. VAT
Sold per: 67.06Min. order: 67.06
Estimated delivery date - 27/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | M4KH |
Code | 8M4KHXRL67 |
Hose ID (DN) | DN12 |
Hose ID | 1/2" in |
Hose ID | 12.7 mm |
Outer Diameter | 20.8 mm |
Maximum operating pressure | 280 bar |
Maximum operating pressure | 28 MPa |
Maximum operating pressure | 4000 psi |
Minimum burst pressure | 1120 bar |
Minimum bending radius | 90 mm |
Material of inner wall | NBR |
Material of outer wall | CR |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | Two high tensile steel wire braids |
Weight | 0.57 kg/m |
Temperature range | from -40 to 121 °C |
SAE standard | SAE 100 R19 |
ISO standard | ISO 11237 R19 |
€9.80/ meterexcl. VAT
€11.86incl. VAT
Sold per: 0.01Min. order: 0.01
Estimated delivery date - 30/11/2026€51.11/ meterexcl. VAT
€61.84incl. VAT
107.5 In stock - Estimated delivery date 05/11/2026