

€20.16/ meterexcl. VAT
€24.39incl. VAT
Sold per: 762.01Min. order: 762.01
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | M2T |
Code | 8M2TXBALE |
Hose ID | 1/2" in |
Hose ID | 12.7 mm |
Hose ID (DN) | DN12 |
Outer Diameter | 20.8 mm |
Maximum operating pressure | 296 bar |
Maximum operating pressure | 29.6 MPa |
Maximum operating pressure | 4300 psi |
Minimum burst pressure | 1184 bar |
Minimum bending radius | 70 mm |
Material of inner wall | NBR |
Material of outer wall | NBR/PVC |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | Two high tensile steel wire braids |
Temperature range | from -40 to 100 °C |
SAE standard | SAE 100 R16 |
ISO standard | ISO 11237 R16 |
Approval | DNV, LR, BV, ABS |