

€31.81/ meterexcl. VAT
€38.49incl. VAT
Sold per: 0.01Min. order: 0.01
163.43 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | M2T-MTF |
Code | 8M2T-MTFXRL75 |
Hose ID | 1/2" in |
Hose ID | 12.7 mm |
Hose ID (DN) | DN12 |
Outer Diameter | 20.8 mm |
Maximum operating pressure | 296 bar |
Maximum operating pressure | 29.6 MPa |
Maximum operating pressure | 4300 psi |
Minimum burst pressure | 1184 bar |
Minimum burst pressure | 118.4 MPa |
Minimum burst pressure | 17286 psi |
Minimum bending radius | 70 mm |
Material of inner wall | NBR |
Material of outer wall | NBR/PVC |
Quality cover | Gates Megatuff |
Outside wall colour | Black |
Inlay material | Two high tensile steel wire braids |
Weight | 0.55 kg/m |
Temperature range | from -40 to 100 °C |
SAE standard | SAE 100 R16 |
ISO standard | ISO 11237 R16 |
Approval | DNV |
€9.80/ meterexcl. VAT
€11.86incl. VAT
Sold per: 0.01Min. order: 0.01
Estimated delivery date - 30/11/2026€51.11/ meterexcl. VAT
€61.84incl. VAT
107.5 In stock - Estimated delivery date 05/11/2026