

€7.76/ meterexcl. VAT
€9.39incl. VAT
Sold per: 800Min. order: 800
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | IA3K PRO |
Code | 8IA3KXBALE EPB |
Hose ID | 1/2" in |
Hose ID | 12.7 mm |
Hose ID (DN) | DN12 |
Outer Diameter | 19.3 mm |
Maximum operating pressure | 210 bar |
Maximum operating pressure | 21 MPa |
Maximum operating pressure | 3000 psi |
Minimum burst pressure | 840 bar |
Minimum bending radius | 90 mm |
Material of inner wall | NBR |
Material of outer wall | SBR |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | One high tensile steel wire braid |
Temperature range | from -40 to 100 °C |
SAE standard | SAE 100 R17 |
ISO standard | ISO 18752 A |