

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | G2 |
Code | 8G2XRL75 |
Hose ID | 1/2" in |
Hose ID | 12.7 mm |
Hose ID (DN) | DN12 |
Outer Diameter | 21.8 mm |
Maximum operating pressure | 275 bar |
Maximum operating pressure | 27.5 MPa |
Maximum operating pressure | 4000 psi |
Minimum burst pressure | 1120 bar |
Minimum burst pressure | 112 MPa |
Minimum burst pressure | 16352 psi |
Minimum bending radius | 90 mm |
Material of inner wall | NBR |
Material of outer wall | NBR/PVC |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | Two high tensile steel wire braids |
Weight | 0.61 kg/m |
Temperature range | from -40 to 100 °C |
EN standard | EN 853-2SN |
SAE standard | SAE 100 R2AT |
ISO standard | ISO 1436 2SN R2ATS |
Approval | DNV, LR, BV, ABS |
€19.95/ meterexcl. VAT
€24.14incl. VAT
Sold per: 30Min. order: 30
393.3 In stock - Estimated delivery date 05/11/2026€9.80/ meterexcl. VAT
€11.86incl. VAT
Sold per: 0.01Min. order: 0.01
Estimated delivery date - 30/11/2026