

€38.57/ meterexcl. VAT
€46.67incl. VAT
Sold per: 0.01Min. order: 0.01
4.82 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | G2XH |
Code | 8G2XHXRL101 |
Hose ID | 1/2" in |
Hose ID | 12.7 mm |
Hose ID (DN) | DN12 |
Outer Diameter | 21.8 mm |
Maximum operating pressure | 290 bar |
Maximum operating pressure | 29 MPa |
Maximum operating pressure | 4250 psi |
Minimum burst pressure | 1160 bar |
Minimum burst pressure | 116 MPa |
Minimum burst pressure | 16936 psi |
Minimum bending radius | 180 mm |
Material of inner wall | CPE |
Material of outer wall | CSM |
Quality cover | Standard |
Outside wall colour | Blue |
Inlay material | Two high tensile steel wire braids |
Weight | 0.65 kg/m |
Temperature range | from -40 to 149 °C |
EN standard | EN 853-2SN |
SAE standard | SAE 100 R2AT |
ISO standard | ISO 1436 2SN R2ATS |
€9.80/ meterexcl. VAT
€11.86incl. VAT
Sold per: 0.01Min. order: 0.01
Estimated delivery date - 02/12/2026€51.11/ meterexcl. VAT
€61.84incl. VAT
107.5 In stock - Estimated delivery date 06/11/2026