

€24.07/ meterexcl. VAT
€29.12incl. VAT
Sold per: 0.01Min. order: 0.01
75 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | G1 |
Code | 8G1XRL100 |
Hose ID | 1/2" in |
Hose ID | 12.7 mm |
Hose ID (DN) | DN12 |
Outer Diameter | 20.3 mm |
Maximum operating pressure | 160 bar |
Maximum operating pressure | 16 MPa |
Maximum operating pressure | 2325 psi |
Minimum burst pressure | 640 bar |
Minimum burst pressure | 64 MPa |
Minimum burst pressure | 9344 psi |
Minimum bending radius | 90 mm |
Material of inner wall | NBR |
Material of outer wall | NBR/PVC |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | One high tensile steel wire braid |
Weight | 0.39 kg/m |
Temperature range | from -40 to 100 °C |
EN standard | EN 853-1SN |
SAE standard | SAE 100 R1AT |
ISO standard | ISO 1436 1SN R1ATS |
Approval | DNV, LR, BV, ABS |
€9.95/ meterexcl. VAT
€12.04incl. VAT
Sold per: 0.01Min. order: 0.01
10 In stock - Estimated delivery date 06/11/2026€51.11/ meterexcl. VAT
€61.84incl. VAT
107.5 In stock - Estimated delivery date 06/11/2026