

€28.85/ meterexcl. VAT
€34.91incl. VAT
Sold per: 100.58Min. order: 100.58
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | G1H |
Code | 8G1HXRL101 |
Hose ID | 1/2" in |
Hose ID | 12.7 mm |
Hose ID (DN) | DN12 |
Outer Diameter | 20.3 mm |
Maximum operating pressure | 138 bar |
Maximum operating pressure | 13.8 MPa |
Maximum operating pressure | 2000 psi |
Minimum burst pressure | 560 bar |
Minimum bending radius | 90 mm |
Material of inner wall | NBR |
Material of outer wall | CSM |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | One high tensile steel wire braid |
Temperature range | from -40 to 135 °C |
SAE standard | SAE 100 R1 |