GATES

GATES Hydraulic hose 8EFG6KL

  • ERIKS:14606971
  • Manufacturer:5414465793479
Image 1
Save to list

€60.79/ meterexcl. VAT

€73.56incl. VAT

Sold per: 30.48Min. order: 30.48

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Type
EFG6KL
Code
8EFG6KL
Hose ID (DN)
DN12
Hose ID
1/2" in
Hose ID
12.7 mm
Outer Diameter
24.1 mm
Maximum operating pressure
420 bar
Maximum operating pressure
42 MPa
Maximum operating pressure
6000 psi
Minimum burst pressure
1680 bar
Minimum bending radius
90 mm
Material of inner wall
NBR
Material of outer wall
CR
Quality cover
Standard
Outside wall colour
Black
Inlay material
Four layers of high tensile steel wire
Temperature range
from -57 to 100 °C
SAE standard
SAE 100 R15
ISO standard
ISO 3862 R13